Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard form electromagnetic contactor

Standard form electromagnetic contactor SC-N3

4.00 (5)
Item.#
07237772
Mfr.#
SC-N3
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Open Circuit Voltage (V)
50Hz:43 - 55 60Hz:50 - 63
Closed Circuit Voltage (V)
50Hz:58 - 68 60Hz:65 - 75
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)100 (380-440V)100
Mounting Screw
2-M4
Electromagnet Capacity (VA) / SAVE:
100V 50Hz:13.3 100-110V 60Hz:13.4
Rated Operational Current (A) Single Phase Motor (AC-3)
-
Rated Current
100A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)11 (380-440V)22
Rated Capacity (kW) Single Phase Motor (AC-3)
-
Weight (kg)
1.1
Electrical Durability
2 million times (AC-3)
Compatible Thermal Relay
TR-N3
Compatible Rail Width (mm)
35
Breaking Current (A)
Three phase cage type motor (AC-3) 220 V:780 440 V:780
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220 V:780 440 V:780
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
100V 50Hz:4.5 110V 60Hz:5
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)50 (380-440V)48
Outer Dimensions (Width W x Height H x Depth D) (mm)
88x110x111
Electromagnet Capacity (VA) / UP
100V 50Hz:180 100-110V 60Hz:190
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)65 (380-440V)65
Coil Rated Voltage(V)
AC100
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)15 (380-440V)30
Model
SC-N3
Mechanical Durability
5 million times
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
Overseas standard: IEC, EN, VDE, BS, UL, CSA authorized
Operating Time (ms)
After the coil TURNING ON, until it becomes main contact ON: After the 10 to 18 coil TURNING OFF, until it becomes main contact OFF: 8 to 18 (50Hz)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used for plastic molding machine
5
From Japan
On 2018-02-26 18:27:59
There is no problem as it is a manufacturer item. I regularly change the items of this hand regularly and it is troublesome to slightly change the mounting dimensions. The fixation method has changed. Well, since I have only this, I use it. There is no dissatisfaction with quality.
This review is about item#7237702.
When replacing parts
4
From Japan
On 2018-02-04 03:25:32
We are ordering parts replacement of existing machines. I think that it is inexpensive if dealing with delivery date, shipping fee.
This review is about item#07237614.
Outdoor on and off
5
From Japan
On 2018-02-03 17:32:29
It is very convenient because it blinks automatically by the operation by the automatic blinker.
This review is about item#7237605.
Polishing machine fault exchange
5
From Japan
On 2017-10-19 14:58:58
I replaced it with this item because the MS used in the polishing machine was broken. It can be used without problems.
This review is about item#07237693.
When moving the machine
1
From Japan
On 2017-06-14 12:18:50
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was. Suddenly I installed and operated the original parts, but such phenomena are not present at the moment. There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product. Prices are also not cheap, so it is very disappointing.
This review is about item#7237772.