Buy more than* S$200* and get FREE SHIPPING

  • Standard form electromagnetic contactor

Standard form electromagnetic contactor SC-N5

3.75 (4)
Item.#
07237833
Mfr.#
SC-N5
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)93 (380-440V)90
Coil Rated Voltage(V)
AC200
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)22 (380-440V)45
Model
SC-N5
Mechanical Durability
5 million times
Open Circuit Voltage (V)
50Hz/60Hz:60 - 100
Closed Circuit Voltage (V)
50Hz/60Hz:140 - 150
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)150 (380-440V)150
Mounting Screw
2-M4
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:4 200-220V 60Hz:4.6
Rated Operational Current (A) Single Phase Motor (AC-3)
-
Rated Current
150A
Standard
Overseas standard: IEC, EN, VDE, BS, UL, CSA authorized
Operating Time (ms)
After the coil TURNING ON, until it becomes main contact ON: After the 39 to 45 coil TURNING OFF, until it becomes main contact OFF: 27 to 33 (50Hz)
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)18.5 (380-440V)37
Rated Capacity (kW) Single Phase Motor (AC-3)
-
Weight (kg)
1.8
Electrical Durability
1 million times (AC-3)
Compatible Thermal Relay
TR-N5
Compatible Rail Width (mm)
-
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
200V 50Hz:3.2 220V 60Hz:3.6
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)80 (380-440V)80
Outer Dimensions (Width W x Height H x Depth D) (mm)
88x127x132
Electromagnet Capacity (VA) / UP
200V 50Hz:80 200-220V 60Hz:95
Breaking Current (A)
Three phase cage type motor (AC-3) 220 V:780 440 V:780
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220 V:780 440 V:780
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
When replacing parts
4
From Japan
On 2018-02-04 03:25:32
We are ordering parts replacement of existing machines. I think that it is inexpensive if dealing with delivery date, shipping fee.
This review is about item#07237614.
Outdoor on and off
5
From Japan
On 2018-02-03 17:32:29
It is very convenient because it blinks automatically by the operation by the automatic blinker.
This review is about item#7237605.
Polishing machine fault exchange
5
From Japan
On 2017-10-19 14:58:58
I replaced it with this item because the MS used in the polishing machine was broken. It can be used without problems.
This review is about item#07237693.
When moving the machine
1
From Japan
On 2017-06-14 12:18:50
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was. Suddenly I installed and operated the original parts, but such phenomena are not present at the moment. There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product. Prices are also not cheap, so it is very disappointing.
This review is about item#7237772.