Buy more than* S$200* and get FREE SHIPPING

  • Standard form electromagnetic contactor

Standard form electromagnetic contactor SC-N6

3.00 (2)
Item.#
07237842
Mfr.#
SC-N6
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mechanical Durability
5 million times
Open Circuit Voltage (V)
50Hz/60Hz:30 to 50
Closed Circuit Voltage (V)
50Hz/60Hz:70 to 75
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)150 (380-440V)150
Mounting Screw
2-M5
Electromagnet Capacity (VA) / SAVE:
100V 50Hz:3.1 100-110V 60Hz:3.6
Rated Operational Current (A) Single Phase Motor (AC-3)
-
Rated Current
150A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)22 (380-440V)45
Rated Capacity (kW) Single Phase Motor (AC-3)
-
Weight (kg)
2.4
Electrical Durability
1 million times (AC-3)
Compatible Thermal Relay
TR-N6
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified
Operating Time (ms)
Until the main contact OFF after you 31 to 37 coil OFF:: until the main contact ON after you coil ON 30 to 36 (50Hz)
Compatible Rail Width (mm)
-
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
100V 50Hz:2.6 110V:2.8
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)93 (380-440V)90
Outer Dimensions (Width W x Height H x Depth D) (mm)
100x144x138
Electromagnet Capacity (VA) / UP
100V 50Hz:175 100-110V 60Hz:220
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)125 (380-440V)110
Coil Rated Voltage(V)
AC100
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)30 (380-440V)55
Model
SC-N6
Breaking Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 1250 440V: 1250
Closed-Circuit Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 1500 440V: 1500
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Polishing machine fault exchange
5
From Japan
On 2017-10-19 14:58:58
I replaced it with this item because the MS used in the polishing machine was broken. It can be used without problems.
This review is about item#07237693.
When moving the machine
1
From Japan
On 2017-06-14 12:18:50
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was. Suddenly I installed and operated the original parts, but such phenomena are not present at the moment. There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product. Prices are also not cheap, so it is very disappointing.
This review is about item#7237772.