Buy more than* S$200* and get FREE SHIPPING

  • Standard form electromagnetic contactor

Standard form electromagnetic contactor SC-N6

1.00 (1)
Item.#
07237851
Mfr.#
SC-N6
Package Qty.
1PC
Ship pack of
1
389.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
2.4
Electrical Durability
1 million times (AC-3)
Compatible Thermal Relay
TR-N6
Compatible Rail Width (mm)
-
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
200V 50Hz:3.4 220V 60Hz:3.7
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)93 (380-440V)90
Outer Dimensions (Width W x Height H x Depth D) (mm)
100x144x138
Electromagnet Capacity (VA) / UP
200V 50Hz:190 200-220V 60Hz:230
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)125 (380-440V)110
Coil Rated Voltage(V)
AC200
Switching Frequency (Times / hour)
1200
Operating Time (ms)
From when coil becomes ON to when primary contact point becomes ON: 31 to 37 From when coil becomes OFF to when primary contact point becomes OFF: 30 to 36 (50Hz)
Breaking Current (A)
Three phase cage type motor (AC-3) 220 V: 1250 440 V: 1250
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)30 (380-440V)55
Model
SC-N6
Mechanical Durability
5 million times
Open Circuit Voltage (V)
50Hz/60Hz:60 - 100
Closed Circuit Voltage (V)
50Hz/60Hz:140 - 150
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)150 (380-440V)150
Mounting Screw
2-M5
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:4.9 200-220V 60Hz:5.8
Rated Operational Current (A) Single Phase Motor (AC-3)
-
Rated Current
150A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)22 (380-440V)45
Rated Capacity (kW) Single Phase Motor (AC-3)
-
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220 V: 1500 440 V: 1500
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
Overseas standard: IEC, EN, VDE, BS, UL, CSA authorized
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When moving the machine
1
From Japan
On 2017-06-14 12:18:50
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was. Suddenly I installed and operated the original parts, but such phenomena are not present at the moment. There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product. Prices are also not cheap, so it is very disappointing.
This review is about item#7237772.