Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Contactor Standard Type, No Case Cover

Electromagnetic Contactor Standard Type, No Case Cover SC-N7

4.48 (44)
Item.#
07237867
Mfr.#
SC-N7
Package Qty.
1PC
Ship pack of
1
539.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
100V 50Hz:2.6110V:2.8
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)125(380-440V)110
Outer Dimensions (Width W x Height H x Depth D) (mm)
115x156x140
Rated Current
200A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)30(380-440V)55
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)37(380-440V)75
Model
SC-N7
Mechanical Durability
5 million times
Breaking Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 1520 440V: 1500
Closed-Circuit Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 1824 440V: 1800
Open Circuit Voltage (V)
50Hz/60Hz:30 to 50
Closed Circuit Voltage (V)
50Hz/60Hz:70 to 75
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)200(380-440V)200
Mounting Screw
2-M5
Electromagnet Capacity (VA) / SAVE:
100V 50Hz:3.1100-110V 60Hz:3.6
Electromagnet Capacity (VA) / UP
100V 50Hz:175100-110V 60Hz:220
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)152(380-440V)150
Coil Rated Voltage(V)
AC100
Weight (kg)
2.7
Electrical Durability
1 million times (AC-3)
Compatible Thermal Relay
TR-N7
Operating Time (ms)
Until the main contact OFF after you 31 to 37 coil OFF:: until the main contact ON after you coil ON 30 to 36 (50Hz)
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified
Customer Reviews
5 star 30
4 star 7
3 star 6
2 star 0
1 star 1
Review Rating: 4.48
44 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2017-03-16 16:01:44
Arrive since the order was saved without influence on the early production.
This review is about item#7237544.
For replacement in the existing board
3
From Japan
On 2017-03-04 13:56:44
Perfect for both the standard size, it is normal no problem behavior.
This review is about item#7237246.
Component replacement
5
From Japan
On 2016-12-19 15:42:31
I received immediately ordered. Price is also reasonable.
This review is about item#7237605.
For the replacement of parts of the control panel
4
From Japan
On 2016-11-16 07:33:04
Price is also affordable, as early satisfaction arrival.
This review is about item#07237212.
Automatic control circuit
5
From Japan
On 2016-11-07 07:56:08
I bought because it was cheap. In particular, it is operating without problems.
This review is about item#07237456.
For employee training
5
From Japan
On 2016-10-18 20:38:50
Was purchased for the function described, explanation of using the real thing was very easy to understand and well received.
This review is about item#7237316.
You use to for the heater of rubber injection molding machine.
4
From Japan
On 2016-10-14 16:27:09
It is the purchase of a stock, but thank you next time because it was inexpensive.
This review is about item#7237212.
Automatic control circuit
5
From Japan
On 2016-08-17 20:52:41
Use the circuit division in the road heating Te queuing
This review is about item#7237246.
Opening and closing of the plant in a particular circuit
5
From Japan
On 2016-08-07 08:58:52
It was satisfied ones, the case but you may have an option?.
This review is about item#07237693.
Power switch of large dehydrator
5
From Japan
On 2016-08-04 11:47:27
Very helpful and so easy to enter the hand.
This review is about item#07237614.