Buy more than* S$200* and get FREE SHIPPING

  • Standard form electromagnetic contactor

Standard form electromagnetic contactor SC-N7

4.00 (5)
Item.#
07237876
Mfr.#
SC-N7
Package Qty.
1PC
Ship pack of
1
549.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)125 (380-440V)110
Outer Dimensions (Width W x Height H x Depth D) (mm)
115x156x140
Electromagnet Capacity (VA) / UP
200V 50Hz:190 200-220V 60Hz:230
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)152 (380-440V)150
Coil Rated Voltage(V)
AC200
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)37 (380-440V)75
Model
SC-N7
Mechanical Durability
5 million times
Open Circuit Voltage (V)
50Hz/60Hz:60 - 100
Closed Circuit Voltage (V)
50Hz/60Hz:140 - 150
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)200 (380-440V)200
Mounting Screw
2-M5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
Overseas standard: IEC, EN, VDE, BS, UL, CSA authorized
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:4.9 200-220V 60Hz:5.8
Rated Operational Current (A) Single Phase Motor (AC-3)
-
Rated Current
200A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)30 (380-440V)55
Rated Capacity (kW) Single Phase Motor (AC-3)
-
Weight (kg)
2.7
Electrical Durability
1 million times (AC-3)
Compatible Thermal Relay
TR-N7
Compatible Rail Width (mm)
-
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
200V 50Hz:3.4 220V 60Hz:3.7
Operating Time (ms)
From when coil becomes ON to when primary contact point becomes ON: 31 to 37 From when coil becomes OFF to when primary contact point becomes OFF: 30 to 36 (50Hz)
Breaking Current (A)
Three phase cage type motor (AC-3) 220 V: 1520 440 V: 1500
Closed-Circuit Current (A)
Three phase cage type motor (AC-3) 220 V: 1824 440 V: 1800
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used for plastic molding machine
5
From Japan
On 2018-02-26 18:27:59
There is no problem as it is a manufacturer item. I regularly change the items of this hand regularly and it is troublesome to slightly change the mounting dimensions. The fixation method has changed. Well, since I have only this, I use it. There is no dissatisfaction with quality.
This review is about item#7237702.
When replacing parts
4
From Japan
On 2018-02-04 03:25:32
We are ordering parts replacement of existing machines. I think that it is inexpensive if dealing with delivery date, shipping fee.
This review is about item#07237614.
Outdoor on and off
5
From Japan
On 2018-02-03 17:32:29
It is very convenient because it blinks automatically by the operation by the automatic blinker.
This review is about item#7237605.
Polishing machine fault exchange
5
From Japan
On 2017-10-19 14:58:58
I replaced it with this item because the MS used in the polishing machine was broken. It can be used without problems.
This review is about item#07237693.
When moving the machine
1
From Japan
On 2017-06-14 12:18:50
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was. Suddenly I installed and operated the original parts, but such phenomena are not present at the moment. There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product. Prices are also not cheap, so it is very disappointing.
This review is about item#7237772.