Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard form electromagnetic contactor

Standard form electromagnetic contactor SC-N8

4.00 (5)
Item.#
07237885
Mfr.#
SC-N8
Package Qty.
1PC
Ship pack of
1
609.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Width W x Height H x Depth D) (mm)
138x209x174
Rated Current
260A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)37(380-440V)75
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)45(380-440V)90
Model
SC-N8
Mechanical Durability
5 million times
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Loss (W)
100V 50Hz:3.3110V:3.6
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)150(380-440V)150
Breaking Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 1800 440V: 1800
Closed-Circuit Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 2160 440V: 2160
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Electromagnet Capacity (VA) / UP
100V 50Hz:205100-110V 60Hz:260
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)180(380-440V)180
Coil Rated Voltage(V)
AC100
Weight (kg)
4.9
Electrical Durability
1 million times (AC-3)
Compatible Thermal Relay
TR-N8
Open Circuit Voltage (V)
50Hz/60Hz:30 to 50
Closed Circuit Voltage (V)
50Hz/60Hz:70 to 75
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)260(380-440V)260
Mounting Screw
4-M6
Electromagnet Capacity (VA) / SAVE:
100V 50Hz:3.9100-110V 60Hz:4.4
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified
Operating Time (ms)
Until the main contact OFF after you 38 to 44 coil OFF:: until the main contact ON after you coil ON 31 to 37 (50Hz)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used for plastic molding machine
5
From Japan
On 2018-02-26 18:27:59
There is no problem as it is a manufacturer item. I regularly change the items of this hand regularly and it is troublesome to slightly change the mounting dimensions. The fixation method has changed. Well, since I have only this, I use it. There is no dissatisfaction with quality.
This review is about item#7237702.
When replacing parts
4
From Japan
On 2018-02-04 03:25:32
We are ordering parts replacement of existing machines. I think that it is inexpensive if dealing with delivery date, shipping fee.
This review is about item#07237614.
Outdoor on and off
5
From Japan
On 2018-02-03 17:32:29
It is very convenient because it blinks automatically by the operation by the automatic blinker.
This review is about item#7237605.
Polishing machine fault exchange
5
From Japan
On 2017-10-19 14:58:58
I replaced it with this item because the MS used in the polishing machine was broken. It can be used without problems.
This review is about item#07237693.
When moving the machine
1
From Japan
On 2017-06-14 12:18:50
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was. Suddenly I installed and operated the original parts, but such phenomena are not present at the moment. There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product. Prices are also not cheap, so it is very disappointing.
This review is about item#7237772.