Buy more than* S$200* and get FREE SHIPPING

  • Standard form electromagnetic contactor

Standard form electromagnetic contactor SC-N8

Item.#
07237894
Mfr.#
SC-N8
Package Qty.
1PC
Ship pack of
1
609.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)260(380-440V)260
Mounting Screw
4-M6
Electromagnet Capacity (VA) / SAVE:
200V 50Hz:5.4200-220V 60Hz:6.2
Electromagnet Capacity (VA) / UP
200V 50Hz:200200-220V 60Hz:255
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)180(380-440V)180
Coil Rated Voltage(V)
AC200
Weight (kg)
4.9
Electrical Durability
1 million times (AC-3)
Compatible Thermal Relay
TR-N8
Open Circuit Voltage (V)
50Hz/60Hz:60 to 100
Closed Circuit Voltage (V)
50Hz/60Hz:140 to 150
Operating Time (ms)
Until the main contact OFF after you 38 to 44 coil OFF:: until the main contact ON after you coil ON 31 to 37 (50Hz)
Breaking Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 1800 440V: 1800
Closed-Circuit Current (A)
Three-phase squirrel-cage motor (AC-3) 220V: 2160 440V: 2160
Loss (W)
200V 50Hz:4.7220V 60Hz:5.2
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)150(380-440V)150
Outer Dimensions (Width W x Height H x Depth D) (mm)
138x209x174
Rated Current
260A
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)37(380-440V)75
Switching Frequency (Times / hour)
1200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)45(380-440V)90
Model
SC-N8
Mechanical Durability
5 million times
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified