Buy more than* S$200* and get FREE SHIPPING

  • Band saw replacement edge

Band saw replacement edge RB18NF-14

Item.#
07246881
Mfr.#
RB18NF-14
Package Qty.
1Box(10PC)
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Length (mm)
1770
Number of Threads
14 ridges
Work Material
Steel, non-ferrous material
Width (mm)
13
Compatible
RB18/RB18-CV
Material
NEW FLEX (NF)