Buy more than* S$200* and get FREE SHIPPING

  • Band saw replacement edge

Band saw replacement edge RB18BM-14

5.00 (1)
Item.#
07246897
Mfr.#
RB18BM-14
Package Qty.
1Box(5PC)
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.65
Length (mm)
1770
Material
Bimetal (BM)
Work Material
Stainless steel, steel, non-ferrous material
Width (mm)
13
Number of Threads
14 Mt.
Compatible
RB18 RB18-CV
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of steel
5
From Japan
On 2018-04-03 17:23:14
It will be a little cheaper. I want strength to be higher.
This review is about item#7246881.