Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pen Type Ph Meter
  • Pen Type Ph Meter
  • Pen Type Ph Meter

Pen Type Ph Meter SK-610PH-2

4.00 (2)
Item.#
07246906
Mfr.#
SK-610PH-2
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
pH buffer solutions are not included. Before using, calibration with standard solution is required.
Operating Temperature (deg C)
0 - 50
Operating Temperature and Humidity Range
0 to 50 deg C
Pricision (deg C)
+/-0.6 deg C (at 20-30 deg C) / +/-0.7 deg C (at other temperatures)
Resolution Capability
pH: 0.01, temperature: 0.1 deg C
Dimensions (Width W x Height H x Depth D) (mm)
37x150x42
Measuring Range (pH)
2.00 - 12.00
Power
Lithium coin battery CR2032 x(3V) 2
Measuring Range
pH: 2.00-12.00, temperature: 0-50 deg C
TRUSCO Part Number
300-0010
Measuring Element
Hydrogen ion concentration (pH), temperature (LCD)
Battery Life (continuous use)
Approx. 20
Functions
1. 3-Point calibration (pH4.01, pH6.86, pH10.01: all cH values at 25degreeC) 2. AUTO POWER OFF FUNCTION 3. Display values hold function
Pricision (pH)
+/-0.2
Sensor
Temperature thermistor, pH glass electrode
Measurement Pricision
pH: +/-0.2pH, temperature: +/-0.6 deg C (at 20-30 deg C) / +/-0.8 deg C (at other temperatures)
Measurment Range (deg C)
0 - 50
Weight (g)
About 77 (battery is included)
Material
Main body: ABS resin Electrode: Glass
Accessories
Instruction manual x1 copy, CR2032 battery x2 pieces, leather case x1 piece
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of treated water in septic tank
5
From Japan
On 2017-03-14 19:58:54
I used to use the same thing before, so I am used to it.
This review is about item#7246906.
For reference of water quality management
3
From Japan
On 2017-02-19 20:08:25
It is small and easy to use. Easy operation. It is fine if there is powder of calibration solution.
This review is about item#7246906.