Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes B-10

4.69 (16)
Item.#
07246951
Mfr.#
B-10
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Rod end color: Green
Tensile Strength (N/mm2)
450 (an example)
Elongation (%)
30 (an example)
JIS Standard
Z3211 E4319 (old Z3211 D4301)
Absorbed Amount
95J/energy (an example)
Current Range (A)
50-85 (downwards), 40-70 (vertical, upwards)
Purpose
For welding general structures using mild steel, such as vehicles, buildings, etc., For welding general structures using mild steel, such as vehicles, buildings, etc.
Yield Point (N/mm2)
400 (an example)
AWS Standards
AWS A5.1 E6019 relevance
Rod Diameter (phi mm)
2.6
Stick Length (mm)
350
Standard
Patent No. 1533782
Caution
Use of excessive current will, besides lowering the X-rays performance, increase spatter, undercutting occurs, slag covering becomes bad, etc leading to deterioration in workability, so please keep to an appropriate current range. When it absorbs too
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-10-02 21:38:11
I purchased this welding rod for the first time, but I am satisfied.
This review is about item#10019965.
welding
3
From Japan
On 2017-06-28 15:47:07
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#10019983.
Repair work of manufacturing equipment
5
From Japan
On 2017-02-20 10:57:33
I have been using this mild steel since I started the welding work at work. I can not compare because I have never used any other company, but I am satisfied because it is easy to use.
This review is about item#10019974.
Welding of steel materials
5
From Japan
On 2016-09-30 13:36:45
It was a bargain and it was worth the price.
This review is about item#7246967.
Truck repair, remodeling
5
From Japan
On 2016-06-24 10:20:38
Even an amateur himself could weld it without problems. I think that it is limited to this one for the first time.
This review is about item#10019965.
Hand welding
5
From Japan
On 2016-03-23 20:01:04
It is the usual welding rod
This review is about item#10019974.
Piping work
5
From Japan
On 2016-03-02 21:42:42
There is also strength which is cheap and easy to weld and is recommended. I also want to use it again
This review is about item#10019974.
Piping work
5
From Japan
On 2016-02-16 20:49:34
It is cheap and easy to use
This review is about item#10019974.
Iron welding
5
From Japan
On 2016-01-12 15:06:32
It was easy to use.
This review is about item#10019965.
Production of building hardware
5
From Japan
On 2014-08-31 18:16:00
I have been using B-10 since I went to a vocational school for welding. We have patronized with strong workability and back bending products. Technically we do not do welding work only occasionally, but for welding amateur's me, B-10 4 mm will guarantee satisfactory work.
This review is about item#10019983.