Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods B-10

4.79 (14)
Item.#
07246967
Mfr.#
B-10
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stick Length (mm)
350
Standard
Pat. No. 1533782
Yield Point (N/mm2)
400 (one case)
AWS Standards
AWS A5.1 E6019 applicable
Rod Diameter (phi mm)
3.2
Current Range (A)
80 over 130 (downward), 60 over 110 (TatsuMuko, upward)
Absorbed Amount
95J / energy (one case)
Color
Bo-taniro: green
Tensile Strength (N/mm2)
450 (one case)
Elongation (%)
30 (one case)
JIS Standard
Z3211 E4319 (formerly Z3211 D4301)
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Repair work of manufacturing equipment
5
From Japan
On 2017-02-20 10:57:33
I have been using this mild steel since I started the welding work at work. I can not compare because I have never used any other company, but I am satisfied because it is easy to use.
This review is about item#10019974.
Welding of steel materials
5
From Japan
On 2016-09-30 13:36:45
It was a bargain and it was worth the price.
This review is about item#7246967.
Truck repair, remodeling
5
From Japan
On 2016-06-24 10:20:38
Even an amateur himself could weld it without problems. I think that it is limited to this one for the first time.
This review is about item#10019965.
Hand welding
5
From Japan
On 2016-03-23 20:01:04
It is the usual welding rod
This review is about item#10019974.
Piping work
5
From Japan
On 2016-03-02 21:42:42
There is also strength which is cheap and easy to weld and is recommended. I also want to use it again
This review is about item#10019974.
Piping work
5
From Japan
On 2016-02-16 20:49:34
It is cheap and easy to use
This review is about item#10019974.
Iron welding
5
From Japan
On 2016-01-12 15:06:32
It was easy to use.
This review is about item#10019965.
Production of building hardware
5
From Japan
On 2014-08-31 18:16:00
I have been using B-10 since I went to a vocational school for welding. We have patronized with strong workability and back bending products. Technically we do not do welding work only occasionally, but for welding amateur's me, B-10 4 mm will guarantee satisfactory work.
This review is about item#10019983.
Ironworks relations
4
From Japan
On 2014-02-20 13:27:04
Used on site work We have already used B-10 for a long time and the function of the product is with origami.
This review is about item#07246967.
Formwork repair, rebar welding
5
From Japan
On 2013-05-23 19:31:46
This product was used more than before, but there was a cost problem, Monotaro was applied to the place where I was looking for something cheaper than the home center.
This review is about item#07246976.