Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods LB-26

4.33 (6)
Item.#
07247012
Mfr.#
LB-26
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
289.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding for items using mild steel such as ships and boats, construction, bridges, pressure vessels, etc.
Rod Diameter (phi mm)
2.6
Stick Length (mm)
350
Tensile Strength (N/mm2)
(Remains of welding, one case) 550 (620 deg C x 1h, one case) 500
Absorbed Amount
(Remains of welding, one case) (620 deg C x 1h, one case) 220J / energy 200J / energy
Current Range (A)
(TatsuMuko, upward) 55-85 (downward), 50-80
Yield Point (N/mm2)
(Remains of welding, one case) 480 (620 deg C x 1h, one case) 410
Color
Bo-taniro: blue-white
JIS Standard
Z3211 E4316 (old Z3211 D4316)
Caution
Before using the welding rod, please dry out for 30-60 minutes at 300-350 degrees.
At the arc generator point, in order to block blow holes, please utilize the retract start technique or arc starting plate method.
Please maintain the arc length as short as possible.
Elongation (%)
(Remains of welding, one case) 33 (620 deg C x 1h, one case) 34
Remarks
Class Certification: NK, AB, LR, NV, BV, CR
Standard
No. 1533782 discloses A5.1, E7016 applicable patent: JIS: Z3211, D4316AWS
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Repair and processing of agricultural machinery
5
From Japan
On 2017-01-05 22:59:59
It was convenient to stand Mori repair welding such as metal fatigue and lacerations.
This review is about item#10020087.
Welding of iron plate
5
From Japan
On 2015-02-12 13:42:17
Because to buy the second time, it was very good.
This review is about item#10020087.
Welding of iron plate (5mm or less)
1
From Japan
On 2014-07-14 10:26:17
4 Case in one case could not be little use, but had is dry, how not I so moist once ~
This review is about item#06746914.
Repair and parts created such as farm equipment vehicles bike
5
From Japan
On 2014-03-11 07:42:09
Not a professional, is sufficient for the strength in my range of use, but was variously used was calm finally LB-26.
This review is about item#10020071.
Factory welding and heavy equipment repair
5
From Japan
On 2011-04-06 15:16:39
Very good
This review is about item#06746914.
Welding of zinc-plated steel plate
5
From Japan
On 2010-11-07 18:47:15
In the welding of galvanized steel sheet blowing bubbles in the ilmenite-based or Raimuchitaniya system (blow holes, pits) But will go well if the low-hydrogen system. However, since likely to be useless to adsorb moisture You had better buy a portable dryer. The hardware store will be saved because the low-hydrogen system is not selling.
This review is about item#06746914.