Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods LB-26

4.33 (6)
Item.#
07247021
Mfr.#
LB-26
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
249.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding for items using mild steel such as ships and boats, construction, bridges, pressure vessels, etc.
Stick Length (mm)
400
Rod Diameter (phi mm)
4
Remarks
Classification authorization: NK, AB, LR, NV, BV, CR
Standard
JIS:Z3211, D4316 AWS:A5.1, E7016 correspondant Patent No. 1533782
Caution
Before using the welding rod, please dry out for 30-60 minutes at 300-350 degrees. At the arc generator point, in order to block blow holes, please utilize the retract start technique or arc starting plate method. Please maintain the arc length as
Elongation (%)
33 (for example, just welding) 34 (for example, 620 degree C x 1h)
JIS Standard
Z3211 E4316 (formerly Z3211 D4316)
Color
Rod end color: blue white
Absorbed Amount
200J/energy (for example, just welding) 220J/energy (for example, 620 degree C x 1 h)
Current Range (A)
140-19 (bottom), 120-180 (standing, top)
Yield Point (N/mm2)
480 (for example, just welding) 410 (for example, 620 deg C x 1 h)
Tensile Strength (N/mm2)
550 (for example, just welding) 500 (for example, 620 deg C x 1 h)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Repair and processing of agricultural machinery
5
From Japan
On 2017-01-05 22:59:59
It was convenient to stand Mori repair welding such as metal fatigue and lacerations.
This review is about item#10020087.
Welding of iron plate
5
From Japan
On 2015-02-12 13:42:17
Because to buy the second time, it was very good.
This review is about item#10020087.
Welding of iron plate (5mm or less)
1
From Japan
On 2014-07-14 10:26:17
4 Case in one case could not be little use, but had is dry, how not I so moist once ~
This review is about item#06746914.
Repair and parts created such as farm equipment vehicles bike
5
From Japan
On 2014-03-11 07:42:09
Not a professional, is sufficient for the strength in my range of use, but was variously used was calm finally LB-26.
This review is about item#10020071.
Factory welding and heavy equipment repair
5
From Japan
On 2011-04-06 15:16:39
Very good
This review is about item#06746914.
Welding of zinc-plated steel plate
5
From Japan
On 2010-11-07 18:47:15
In the welding of galvanized steel sheet blowing bubbles in the ilmenite-based or Raimuchitaniya system (blow holes, pits) But will go well if the low-hydrogen system. However, since likely to be useless to adsorb moisture You had better buy a portable dryer. The hardware store will be saved because the low-hydrogen system is not selling.
This review is about item#06746914.