Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rods

Welding Rods NC-39

4.00 (1)
Item.#
07247037
Mfr.#
NC-39
Package Qty.
1Box(2kgx10Box)
Ship pack of
1
849.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Yield Point (N/mm2)
410 (one case)
Tensile Strength (N/mm2)
590 (one case)
Absorbed Amount
62J / energy (one case)
Proof Strength (N/mm2)
(0.2%, one case) 410
Remarks
Class Certification: NK, AB, LR, NV, BV, CCS
Purpose
22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel.Under the overlay welding of SUS304 stainless clad steel plate material side.Under the overlay welding of carbon steel, lo, 22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel.Under the overlay welding of SUS304 stainless clad steel plate material side.Under the overlay welding of carbon steel, lo
Stick Length (mm)
300
Elongation (%)
39 (one case)
Rod Diameter (phi mm)
2.6
Standard
JIS: Z3221, ES309-16 (old JIS: Z3221, D309-16) AWS: A5.4, E309-16 applicable
Color
Bo-taniro: black, secondary colored: white
Current Range
Downward, horizontal: 75-95 / TatsuMuko, upward: 70-90 (current; A, polarity; DC bar or AC +)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding of dissimilar materials, base of hard-to-hard material
4
From Japan
On 2014-12-01 21:26:18
I purchase NC 39 - 2.6 mm & 3.2 mm from time to time, but if 4.0 mm handles it in 5 kg unit I would like to purchase it as well. Please consider by all means.
This review is about item#09520743.