Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods NC-39

4.00 (1)
Item.#
07247046
Mfr.#
NC-39
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
749.90 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Purpose
22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel.Under the overlay welding of SUS304 stainless clad steel plate material side.Under the overlay welding of carbon steel, lo, 22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel.Under the overlay welding of SUS304 stainless clad steel plate material side.Under the overlay welding of carbon steel, lo
Proof Strength (N/mm2)
(0.2%, one case) 410
Yield Point (N/mm2)
410 (one case)
Elongation (%)
39 (one case)
Standard
JIS: Z3221, ES309-16 (old JIS: Z3221, D309-16) AWS: A5.4, E309-16 applicable
Color
Bo-taniro: black, secondary colored: white
Rod Diameter (phi mm)
4
Stick Length (mm)
350
Tensile Strength (N/mm2)
590 (one case)
Absorbed Amount
62J / energy (one case)
Remarks
Class Certification: NK, AB, LR, NV, BV, CCS
Current Range
Downward, horizontal: 110-160 / TatsuMuko, upward: 90-140 (current; A, polarity; DC bar or AC +)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding of dissimilar materials, base of hard-to-hard material
4
From Japan
On 2014-12-01 21:26:18
I purchase NC 39 - 2.6 mm & 3.2 mm from time to time, but if 4.0 mm handles it in 5 kg unit I would like to purchase it as well. Please consider by all means.
This review is about item#09520743.