Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes TB-43

5.00 (1)
Item.#
07247064
Mfr.#
TB-43
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yield Point (N/mm2)
410 (an example)
Elongation (%)
31 (for example)
Stick Length (mm)
350
Standard
Z3211 E4303 (formerly Z3211 D4303) AWS:A5.1, E6013 correspondant Patent No. 1533782
Current Range (A)
100-140 (downwards), 90-130 (vertical, upwards)
Tensile Strength (N/mm2)
460 (an example)
Rod Diameter (phi mm)
3.2
Absorbed Amount
110J/energy (an example)
Color
Color of tip: silver gray, Second color: orange
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding of building steel
5
From Japan
On 2016-04-04 15:31:51
I have been using it before. It is easy to use and I like it.
This review is about item#34944831.