Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes TB-43

5.00 (1)
Item.#
07247073
Mfr.#
TB-43
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Yield Point (N/mm2)
410 (one case)
Elongation (%)
31 (one case)
Stick Length (mm)
400
Current Range (A)
(TatsuMuko, upward) 140-190 (downward), 120-170
Color
Bo-taniro: silvery gray, secondary coloring: orange
Tensile Strength (N/mm2)
460 (one case)
Rod Diameter (phi mm)
4
Absorbed Amount
110J / energy (one case)
Standard
No. 1533782 discloses A5.1, E6013 applicable patent: JIS: Z3211 E4303 (old Z3211 D4303) AWS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding of building steel
5
From Japan
On 2016-04-04 15:31:51
I have been using it before. It is easy to use and I like it.
This review is about item#34944831.