Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes TBI-24

Item.#
07247116
Mfr.#
TBI-24
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Elongation (%)
32 (one case)
Stick Length (mm)
350
Remarks
Class Certification: NK, AB, LR, NV, BV
Yield Point (N/mm2)
410 (one case)
Purpose
Welding of important structures which use mild steel such as shipbuilding, vehicles, buildings, bridges, etc., Welding of important structures which use mild steel such as shipbuilding, vehicles, buildings, bridges, etc.
Standard
No. 1533782 discloses A5.1, E6013 applicable patent: JIS: Z3211, D4303AWS
Rod Diameter (phi mm)
2.6
Absorbed Amount
120J / energy (one case)
Color
Bo-taniro: white
Tensile Strength (N/mm2)
460 (one case)
Current Range (A)
(TatsuMuko, upward) 50-100 (downward), 50-90
Caution
Use of excessive current will, besides lowering the X‐rays performance, increase spatter, undercutting occurs, slag covering becomes bad, etc leading to deterioration in workability, so please keep to an appropriate current range.
When it absorbs too , Use of excessive current will, besides lowering the X‐rays performance, increase spatter, undercutting occurs, slag covering becomes bad, etc leading to deterioration in workability, so please keep to an appropriate current range.
When it absorbs too much moisture, besides the deterioration of workability, pits occur, so please dry at 70-100 degrees for 30-60 minutes.
Under high temperature drying and drying for a long time, even when there is no transformation in the appearance, penetration reduces and X rays performance lowers, these lead to rod burning. Avoid it.
When welding medium and thick boards please choose a suitable preheat and path temperature.