Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes TBI-24

Item.#
07247125
Mfr.#
TBI-24
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Remarks
Class Certification: NK, AB, LR, NV, BV
Yield Point (N/mm2)
410 (one case)
Elongation (%)
32 (one case)
Stick Length (mm)
350
Current Range (A)
(TatsuMuko, upward) 90-130 (downward), 80-130
Color
Bo-taniro: white
Tensile Strength (N/mm2)
460 (one case)
Rod Diameter (phi mm)
3.2
Absorbed Amount
120J / energy (one case)
Standard
No. 1533782 No. A5.1, E6013 applicable patent: JIS: Z3211, D4303 AWS