Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrodes

Electrodes TBI-24

5.00 (1)
Item.#
07247134
Mfr.#
TBI-24
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Stick Length (mm)
400
Remarks
Class Certification: NK, AB, LR, NV, BV
Yield Point (N/mm2)
410 (one case)
Elongation (%)
32 (one case)
Purpose
Welding of important structures which use mild steel such as shipbuilding, vehicles, buildings, bridges, etc., Welding of important structures which use mild steel such as shipbuilding, vehicles, buildings, bridges, etc.
Standard
No. 1533782 discloses A5.1, E6013 applicable patent: JIS: Z3211, D4303AWS
Absorbed Amount
120J / energy (one case)
Color
Bo-taniro: white
Tensile Strength (N/mm2)
460 (one case)
Rod Diameter (phi mm)
4
Current Range (A)
(TatsuMuko, upward) 140-180 (downward), 110-170
Caution
Use of excessive current will, besides lowering the X‐rays performance, increase spatter, undercutting occurs, slag covering becomes bad, etc leading to deterioration in workability, so please keep to an appropriate current range.
When it absorbs too , Use of excessive current will, besides lowering the X‐rays performance, increase spatter, undercutting occurs, slag covering becomes bad, etc leading to deterioration in workability, so please keep to an appropriate current range.
When it absorbs too much moisture, besides the deterioration of workability, pits occur, so please dry at 70-100 degrees for 30-60 minutes.
Under high temperature drying and drying for a long time, even when there is no transformation in the appearance, penetration reduces and X rays performance lowers, these lead to rod burning. Avoid it.
When welding medium and thick boards please choose a suitable preheat and path temperature.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2018-06-03 18:33:28
Because it contains metal in the coating Arc start well Welding is good
This review is about item#62976323.