Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes LB-26V

5.00 (1)
Item.#
07247143
Mfr.#
LB-26V
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Current Range (A)
110-160 (Vertical orientation, under s.)
Tensile Strength (N/mm2)
560 (an example)
Rod Diameter (phi mm)
3.2
Absorbed Amount
180J/energy (an example)
Standard
Z3211 E4316 (formerly Z3211 D4316) AWS:A5.1, E7048 correspondant Patent No. 1533782
Color
Rod end color: Blue, secondary color: Green
Yield Point (N/mm2)
480 (an example)
Elongation (%)
32 (an example)
Stick Length (mm)
400
Caution
Before using the welding rod, please dry out for 30-60 minutes at 300-350 degrees. At the arc generator point, in order to block blow holes, please utilize the retract start technique or arc starting plate method. Please maintain the arc length as
Remarks
Classification authorization: NK, AB, LR, NV, BV, CR, GL
Purpose
Vertical down welding of shipbuilding, construction, and bridge, Vertical down welding of shipbuilding, construction, and bridge, Vertical down welding of shipbuilding, construction, and bridge, Vertical down welding of shipbuilding, construction, and bridge
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding steel frame
5
From Japan
On 2014-10-02 22:41:04
We were able to clean down welding and I was satisfied with enough strength.
This review is about item#07247152.