Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes LB-26V

5.00 (1)
Item.#
07247161
Mfr.#
LB-26V
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Absorbed Amount
180J / energy (one case)
Yield Point (N/mm2)
480 (one case)
Elongation (%)
32 (one case)
Stick Length (mm)
450
Purpose
Vertical down welding of shipbuilding, construction, and bridge, Vertical down welding of shipbuilding, construction, and bridge, Vertical down welding of shipbuilding, construction, and bridge, Vertical down welding of shipbuilding, construction, and bridge
Standard
No. 1533782 discloses A5.1, E7048 applicable patent: JIS: (old Z3211 D4316) AWS Z3211 E4316U
Current Range (A)
(TatsuMuko, ShitaSusumu) 220-270
Tensile Strength (N/mm2)
560 (one case)
Rod Diameter (phi mm)
5
Color
Bo-taniro: blue, secondary coloring: green
Caution
Before using the welding rod, please dry out for 30-60 minutes at 300-350 degrees.
At the arc generator point, in order to block blow holes, please utilize the retract start technique or arc starting plate method.
Please maintain the arc length as short as possible.
Remarks
Class Certification: NK, AB, LR, NV, BV, CR, GL
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding steel frame
5
From Japan
On 2014-10-02 22:41:04
We were able to clean down welding and I was satisfied with enough strength.
This review is about item#07247152.