Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes RB-26

Item.#
07247195
Mfr.#
RB-26
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Stick Length (mm)
350
Yield Point (N/mm2)
450 (one case)
Elongation (%)
23 (one case)
Standard
No. 1533782 discloses NK, ABS, LR patent: JIS: Z3211, D4313AWS: A5.1, E6013 appropriate classification certification
Color
Bo-taniro: black
Tensile Strength (N/mm2)
510 (one case)
Rod Diameter (phi mm)
4
Current Range (A)
(TatsuMuko, upward) 105-170 (downward), 100-150