Buy more than* S$200* and get FREE SHIPPING

  • Welding Rod

Welding Rod LB-62

Item.#
07247204
Mfr.#
LB-62
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
289.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Before use, dry welding rod in 350-400 degree for about 1 hour. If ther is arc strike part on matrix, there might cause crack. Use retract start technique or arc starting plate method. For welding 50-100degree preheating is required. High voltage and low
Proof Strength (N/mm2)
(0.2%, one case) 550
Elongation (%)
30 (one case)
Remarks
Class Certification: NK, AB, LR, NV, BV, CR
Rod Diameter (phi mm)
4
Standard
JIS: Z3212, D5816AWS: A5.5, E9016-G corresponding
Purpose
Welding pressure vessel, fydraulic steel pipes, bridge, marine structure, vehicle, machine, etc.
Tensile Strength (N/mm2)
650 (one case)
Stick Length (mm)
400
Color
Bo-taniro: blue-white, secondary coloring: yellow
Absorbed Amount
150J / energy [(-20deg C) one case]
Current Range (A)
(TatsuMuko, upward) 130-180 (downward), 110-170