Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rod

Welding Rod LB-62

Item.#
07247213
Mfr.#
LB-62
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Proof Strength (N/mm2)
(0.2%, one case) 550
Elongation (%)
30 (one case)
Stick Length (mm)
400
Standard
JIS: Z3212, D5816AWS: A5.5, E9016-G applicable
Caution
Before use, dry welding rod in 350-400 degree for about 1 hour. If ther is arc strike part on matrix, there might cause crack. Use retract start technique or arc starting plate method. For welding 50-100degree preheating is required. High voltage and low, Before use, dry welding rod in 350-400 degree for about 1 hour. If ther is arc strike part on matrix, there might cause crack. Use retract start technique or arc starting plate method. For welding 50-100degree preheating is required. High voltage and low, Before use, dry welding rod in 350-400 degree for about 1 hour. If ther is arc strike part on matrix, there might cause crack. Use retract start technique or arc starting plate method. For welding 50-100degree preheating is required. High voltage and low, Before use, dry welding rod in 350-400 degree for about 1 hour. If ther is arc strike part on matrix, there might cause crack. Use retract start technique or arc starting plate method. For welding 50-100degree preheating is required. High voltage and low
Purpose
Welding pressure vessel, fydraulic steel pipes, bridge, marine structure, vehicle, machine, etc., Welding pressure vessel, fydraulic steel pipes, bridge, marine structure, vehicle, machine, etc., Welding pressure vessel, fydraulic steel pipes, bridge, marine structure, vehicle, machine, etc., Welding pressure vessel, fydraulic steel pipes, bridge, marine structure, vehicle, machine, etc.
Tensile Strength (N/mm2)
650 (one case)
Rod Diameter (phi mm)
5
Absorbed Amount
150J / energy [(-20 deg C) ​​one case]
Remarks
Class Certification: NK, AB, LR, NV, BV, CR
Color
Bo-taniro: blue-white, secondary coloring: yellow
Current Range (A)
(TatsuMuko, upward) 180-240 (downward), 150-200