Buy more than* S$200* and get FREE SHIPPING

  • Flux-Cored Wire for Stainless Steel

Flux-Cored Wire for Stainless Steel DW308

3.00 (1)
Item.#
07247265
Mfr.#
DW308
Package Qty.
1Box(12.5kg)
Ship pack of
1
719.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
18 %Cr-8%Ni stainless steel welding (SUS304).
Elongation (%)
41
Absorbed Amount
39J / energy (one case)
Proof Strength (N/mm2)
(0.2%, one case) 390
Performance Certified
Class Certification: NK (CO 2 )
Tensile Strength (N/mm2)
570
JIS Standard
Z3323,TS308-FB0
Wire Diameter (phi mm)
1.6
AWS Standards
A5.22,E308T0-1,E308T0-4
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Welding of stainless steel pipe
3
From Japan
On 2013-10-16 20:12:05
Used for pipe welding with SUS 304 t = 1.5, t = 2.0 φ 50.8. Economical because it can shield with carbon dioxide. Sputtering is very small. Very satisfied with this point. Slag is soft and difficult to use in posture other than downward. If the pulse width is not set narrow, slag can be easily involved. The slag away when long beads are drawn is very good. Useful wires if you optimize the welding position, setup of the base material, etc. and weld a lot of speed quickly. In the case of one-off production, I feel frustrated at the place where flexibility does not work because of the softness of slag. For a while in the future, we will tack weld with solid wire and set up a setup to perform main welding with this wire. It seems to be troubled by how to fix the product so that it can draw a long bead down as possible and as possible.
This review is about item#06727262.