Buy more than* S$200* and get FREE SHIPPING

  • Welding Wire

Welding Wire YM-45T

4.56 (9)
Item.#
07247301
Mfr.#
YM-45T
Package Qty.
1Roll(10kg)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Horizontal fillet and butt welding of automotive, canning, industrial machinery, vehicles, electric
JIS Standard
JIS Z 3312, YGW16
Type
Mild steel and for 490N/mm2high class high tensile steel
Wire Diameter (phi mm)
0.8
Welding Process
Gas metal arc welding2(co Ar?20)
Type
Solid (wire)
Current Range (A)
All positions: 50-150
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-09-02 14:49:51
Although it is a product that I always use, purchasing from here is early delivery and it is saved.
This review is about item#7247301.
Vehicle repair
5
From Japan
On 2016-05-30 17:19:55
It is reasonably priced goods. Heavy user.
This review is about item#07247301.
welding
3
From Japan
On 2016-04-21 11:06:52
The date of manufacture described in the package was 2004. I think that it was a time slip. I was surprised by the anticipated age, although it can not be helped because it is my responsibility to jump into cheap materials.
This review is about item#07247301.
welding
5
From Japan
On 2016-02-24 15:44:04
It is safe and cheap and stable products.
This review is about item#07247301.
Fixtures
3
From Japan
On 2015-10-26 17:13:36
Ordinary upper class
This review is about item#07247292.
welding
5
From Japan
On 2014-09-04 13:15:46
I am using it without problems.
This review is about item#07247301.
welding
5
From Japan
On 2014-08-21 20:36:59
I am very satisfied. The price is also cheap and relieved. I also want to purchase.
This review is about item#07247301.
welding
5
From Japan
On 2014-04-25 10:31:53
Again it is good that the manufacturer's products are stable. Depending on the manufacturer, there are many sputters even with the same setting, so I got used to it.
This review is about item#07247292.
Semi-automatic welding
5
From Japan
On 2012-08-29 13:04:46
There is no problem at all. There is a sense of trust.
This review is about item#07247292.