Buy more than* S$200* and get FREE SHIPPING

  • Welding Wire

Welding Wire YM-50T1

4.50 (4)
Item.#
07247317
Mfr.#
YM-50T1
Package Qty.
1Roll(10kg)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Yield Point (N/mm2)
425
Elongation (%)
29
Type
Solid (wire)
Temperature (deg C)
0 (test, example)
Current Range (A)
Bottom: 70-200
Compatible
Mild steel 490N/mm 2 (50kg) high tensile strength steel (steel grade, etc.)
Tensile Strength (N/mm2)
531
Absorbed Amount
124J (2mmV notch Charpy absorbed energy)
Wire Diameter (phi mm)
0.9
Welding Process
MAG welding (CO2)
JIS Standard
JIS Z 3312, YGW12
Purpose
Horizontal fillet and butt welding of automotive, canning, industrial machinery, vehicles, electric, shipbuilding
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-04-20 08:22:12
No problem at all. It's an Anshin brand.
This review is about item#07247317.
Used as a welding operation
5
From Japan
On 2015-03-06 17:50:34
I am using it for welding work in truck maintenance, but it is a very good product.
This review is about item#07247317.
Parts welding
5
From Japan
On 2014-11-29 10:00:27
Again, first-class maker items can be used with confidence.
This review is about item#35141723.
Handrail · Hardware
3
From Japan
On 2013-07-01 17:10:45
It is just right for filling in handrails etc.
This review is about item#35141723.