Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Tig Welding Rod

Aluminum Tig Welding Rod A5356-BY

5.00 (2)
Item.#
07247326
Mfr.#
A5356-BY
Package Qty.
1Box(5kg)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
For Al-Mg alloys
JIS Standard
Z 3232 A 5356-BY
Rod Diameter (phi mm)
1.6
AWS Standards
A5.10 R5356
Length (mm)
1000
Current Range (A)
40-100 (Welding)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-01-31 15:19:34
I was worried because the price was cheap I was fine. It is saved because the material cost becomes cheap.
This review is about item#7247335.
Repair of automobile supplies such as engines
5
From Japan
On 2015-10-06 21:16:28
I thought that it is good to use feeling that the biting firmly dissolves well.
This review is about item#07247326.