Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Tig Welding Rod

Aluminum Tig Welding Rod A5356-BY

5.00 (1)
Item.#
07247335
Mfr.#
A5356-BY
Package Qty.
1Box(5kg)
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For Al-Mg alloys
JIS Standard
Z 3232 A 5356-BY
Rod Diameter (phi mm)
2.4
Current Range (A)
70-150 (Welding)
AWS Standards
A5.10 R5356
Length (mm)
1000
Application
For Al-Mg alloys
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of automotive supplies, such as engine
5
From Japan
On 2015-10-06 21:16:28
I feel that biting is well firmly blend I thought that may be using.
This review is about item#07247326.