Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Bolt, No Rubber, Unichrome Plating
  • Adjustable Bolt, No Rubber, Unichrome Plating
  • Adjustable Bolt, No Rubber, Unichrome Plating

Adjustable Bolt, No Rubber, Unichrome Plating KE2-16x130

4.36 (11)
Item.#
07247405
Mfr.#
KE2-16x130
Package Qty.
1PC
Ship pack of
1
6.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Limit (kgf)
500 (reference value)
Dimensions D (mm)
75
Bolt Length L (mm)
130
Dimension H (mm)
27
Dimension h (mm)
16
Dimension t (mm)
2.3
Bolt Diameter
M16
Material
SS400, uni-chrome plating
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Small storeroom leveling
3
From Japan
On 2017-02-10 08:36:20
What the problem is not the product itself. Price is profitable because it was the lowest price.
This review is about item#07247362.
Use the foot of the vending machine.
5
From Japan
On 2016-11-29 15:16:35
It was replaced by yourself to Re 此 rust plate of the foot pressing of the automatic vending machine lift in badly UNIC. All anchor also feet than before in Monotarou special was neat,
This review is about item#7247396.
Trestle work fine-tuning
5
From Japan
On 2016-09-07 17:01:39
It was firm commodity. Customers will also he pleased.
This review is about item#7247441.
Neri stand of ink
2
From Japan
On 2015-08-25 15:34:09
Also get an rattling of the platform but play adjuster bottom has been created so as to correspond to the unevenness of the floor and fixed to play is too large I want you to finally be able to lock in the nut.
This review is about item#07247396.
The fixing of the work table
4
From Japan
On 2015-08-06 12:00:59
Help more than enough on the intended use of the goods, if anchoring is unnecessary no basic problem if Nigase on the inside, the previous as anxious thing I wonder, but I think there was also lineup of M10 was why no? Only regret was very handy.
This review is about item#07247405.
Level adjustment of the machine
5
From Japan
On 2015-06-17 10:52:34
Facilities have been private to level adjustment of the machine, Have not we There is also a series of M10 up to the last time? I do my imagination, things have been private each time without a problem basically.
This review is about item#07247371.
During equipment installation
5
From Japan
On 2015-06-10 20:55:58
We use every time, is to anchor the mounting of a bad floor-level handy preeminently.
This review is about item#07247371.
Anchor set
4
From Japan
On 2015-03-02 11:40:46
It was used in the height adjustment of the anchor and discard Con. We were able to work smoothly. If you have a height of Barieishon (about 300mm) You can omit the adapter between the anchor and the temporary anchor.
This review is about item#07247396.
Apartment stairs
5
From Japan
On 2014-12-12 13:16:03
It is a repeater. At the feet fixing of wooden apartment steel stairs I am using. You come in handy in order to respond to About a rough beating Con.
This review is about item#07247414.
For level adjustment of the equipment
5
From Japan
On 2012-03-21 18:32:59
In addition, it buys. Please also provide the type without the anchor plate.
This review is about item#07247362.