Buy more than* S$200* and get FREE SHIPPING

  • Adjustable Bolt, No Rubber, Unichrome Plating
  • Adjustable Bolt, No Rubber, Unichrome Plating
  • Adjustable Bolt, No Rubber, Unichrome Plating

Adjustable Bolt, No Rubber, Unichrome Plating KE2-16x180

4.46 (13)
Item.#
07247423
Mfr.#
KE2-16x180
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Limit (kgf)
500 (reference value)
Dimensions D (mm)
75
Bolt Length L (mm)
180
Dimension H (mm)
27
Dimension h (mm)
16
Dimension t (mm)
2.3
Bolt Diameter
M16
Material
SS400, uni-chrome plating