Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Bolt KE Type, Stainless Steel
  • Adjuster Bolt KE Type, Stainless Steel
  • Adjuster Bolt KE Type, Stainless Steel

Adjuster Bolt KE Type, Stainless Steel KE2-12x120

4.00 (1)
Item.#
07247484
Mfr.#
KE2-12x120
Package Qty.
1PC
Ship pack of
1
16.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension h (mm)
16
Dimension t (mm)
2.3
Load Limit (kgf)
500 (reference value)
Bolt Diameter
M12
Dimension H (mm)
25
Dimensions D (mm)
75
Material
Stainless steel
Bolt Length L (mm)
120
Withstand Load (kg)
1500 (catching plate)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Feet of machine unit
4
From Japan
On 2010-12-16 18:49:16
I do not really understand because it is the first type, but I think that the purpose has been reached. I also notice a little sticking to the magnet. I would like you to describe the material (eg SUS 304 etc.). I do not know because it does not compare with similar products, but I feel like there are too many fun.
This review is about item#07247475.