Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Bolt KE Type, Stainless Steel
  • Adjuster Bolt KE Type, Stainless Steel
  • Adjuster Bolt KE Type, Stainless Steel

Adjuster Bolt KE Type, Stainless Steel KE2-16x100

4.00 (1)
Item.#
07247502
Mfr.#
KE2-16x100
Package Qty.
1PC
Ship pack of
1
21.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension h (mm)
16
Dimension t (mm)
2.3
Material
Stainless steel
Bolt Length L (mm)
100
Withstand Load (kg)
1500 (saucer)
Dimensions D (mm)
75
Dimension H (mm)
27
Load Limit (kgf)
500 (reference value)
Bolt Diameter
M16
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Foot of the machine unit
4
From Japan
On 2010-12-16 18:49:16
I think I do not know well because it is the first time of the type that objective is reached. Is a little mind was stuck after magnet. I want you to the description of the material (for example, SUS304, etc.). I do not know because it does not have comparison with similar products, I feel like play is too much to.
This review is about item#07247475.