Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Bolt KE Type, Stainless Steel
  • Adjuster Bolt KE Type, Stainless Steel
  • Adjuster Bolt KE Type, Stainless Steel

Adjuster Bolt KE Type, Stainless Steel KE2-16x150

4.50 (2)
Item.#
07247527
Mfr.#
KE2-16x150
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension h (mm)
16
Dimension t (mm)
2.3
Dimension H (mm)
27
Load Limit (kgf)
500 (reference value)
Bolt Diameter
M16
Dimensions D (mm)
75
Withstand Load (kg)
1500 (saucer)
Material
Stainless steel
Bolt Length L (mm)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When delivery of work bench
5
From Japan
On 2017-10-18 15:07:03
We have purchased it since its release. I use M12 and 120 mm in length and 150 mm in length, but I think that it is good for price. I feel like I can not believe that the load carrying capacity is as high as the catalog in the touch feeling, but for now, there is no problem.
This review is about item#7247484.
Feet of machine unit
4
From Japan
On 2010-12-16 18:49:16
I do not really understand because it is the first type, but I think that the purpose has been reached. I also notice a little sticking to the magnet. I would like you to describe the material (eg SUS 304 etc.). I do not know because it does not compare with similar products, but I feel like there are too many fun.
This review is about item#07247475.