Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Bolt KE Type, Stainless Steel
  • Adjuster Bolt KE Type, Stainless Steel
  • Adjuster Bolt KE Type, Stainless Steel

Adjuster Bolt KE Type, Stainless Steel KE2-20x100

4.00 (3)
Item.#
07247545
Mfr.#
KE2-20x100
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension h (mm)
16
Dimension t (mm)
2.3
Material
Stainless
Bolt Length L (mm)
100
Withstand Load (kg)
1500 (saucer)
Dimensions D (mm)
75
Dimension H (mm)
30
Load Limit (kgf)
500 (reference value)
Bolt Diameter
M20
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Leg of the cradle
3
From Japan
On 2018-04-03 21:46:26
Although the pedestal underneath is large, I could buy it cheaper than others and I can use things without problem.
This review is about item#7247484.
When delivery of work bench
5
From Japan
On 2017-10-18 15:07:03
We have purchased it since its release. I use M12 and 120 mm in length and 150 mm in length, but I think that it is good for price. I feel like I can not believe that the load carrying capacity is as high as the catalog in the touch feeling, but for now, there is no problem.
This review is about item#7247484.
Feet of machine unit
4
From Japan
On 2010-12-16 18:49:16
I do not really understand because it is the first type, but I think that the purpose has been reached. I also notice a little sticking to the magnet. I would like you to describe the material (eg SUS 304 etc.). I do not know because it does not compare with similar products, but I feel like there are too many fun.
This review is about item#07247475.