Buy more than* S$200* and get FREE SHIPPING

  • Cut-Off Wheels

Cut-Off Wheels 305*2.8*25.4mm

2.53 (49)
Item.#
07247581
Mfr.#
305*2.8*25.4mm
Package Qty.
1Pack(5Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
General steel, angle, round rod
Hole Diameter (phi mm)
25.4
Grain Size
30
Maximum Peripheral Velocity (m/min)
4300
Thickness (mm)
2.8
Hardness
Q
Abrasive Material
Alumina
Outer Diameter (phi mm)
305
Maximum Rotation Speed (min-1[r. p.m])
4490
Customer Reviews
5 star 9
4 star 4
3 star 12
2 star 3
1 star 21
Review Rating: 2.53
49 Customer Reviews
The reviews are automatic translation.
Work in general
3
From Japan
On 2017-03-31 15:09:55
How to use It is easy, but the price was good also cheaper. I want to use in the future.
This review is about item#7247597.
Whetstone
3
From Japan
On 2017-03-24 18:01:16
There is no problem. In addition, to purchase, if necessary
This review is about item#7247581.
factory
5
From Japan
On 2015-10-10 13:54:20
It uses without inexpensive problem
This review is about item#07247597.
Fixtures
3
From Japan
On 2015-10-05 14:39:41
Preliminary ordinary choice !!
This review is about item#07247597.
For work
1
From Japan
On 2015-09-11 16:25:25
Out of print, is to sell the end, replacement is wanted there that if the notation was released It was not able to order it takes time to find the № 11660075
This review is about item#07247581.
Cutting of iron
3
From Japan
On 2015-08-20 17:19:50
Normally use.
This review is about item#07247581.
Cutting of civil engineering materials
2
From Japan
On 2015-04-21 07:24:29
First off, it will not break. It takes time or the blade does not go down only with heat. Forcibly use it by some means. I am attracted by cheap and will buy it.
This review is about item#07247597.
To the cutting of iron material.
5
From Japan
On 2014-10-14 23:13:11
Because it is cheap, it is saved.
This review is about item#07247606.
Cutting of metal parts
1
From Japan
On 2014-08-08 10:56:10
I appreciate it being cheap, but it did not become usable. He comes out and shakes during cutting. I can not use it because it is dangerous. You also wrote other people. Choose what suits you by looking at the review.
This review is about item#07247581.
Cutting of steel
1
From Japan
On 2014-05-25 20:37:24
It is not a product used by a professional. For accident prevention, disposal! It is! It's a waste, I do not want to hurt.
This review is about item#07247581.