Buy more than* S$200* and get FREE SHIPPING

  • Cut-Off Wheels

Cut-Off Wheels 355x3.0x25.4 mm

2.51 (47)
Item.#
07247597
Mfr.#
355x3.0x25.4 mm
Package Qty.
1Pack(5Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
General steel, angle, round rod
Hole Diameter (phi mm)
25.4
Grain Size
30
Maximum Rotation Speed (min-1[r. p.m])
3850
Outer Diameter (phi mm)
355
Hardness
Q
Abrasive Material
Alumina
Maximum Peripheral Velocity (m/min)
4300
Thickness (mm)
3.0
Customer Reviews
5 star 9
4 star 4
3 star 10
2 star 3
1 star 21
Review Rating: 2.51
47 Customer Reviews
The reviews are automatic translation.
factory
5
From Japan
On 2015-10-10 13:54:20
It uses without inexpensive problem
This review is about item#07247597.
Fixtures
3
From Japan
On 2015-10-05 14:39:41
Preliminary ordinary choice !!
This review is about item#07247597.
For work
1
From Japan
On 2015-09-11 16:25:25
Out of print, is to sell the end, replacement is wanted there that if the notation was released It was not able to order it takes time to find the № 11660075
This review is about item#07247581.
Cutting of iron
3
From Japan
On 2015-08-20 17:19:50
Normally use.
This review is about item#07247581.
Cutting of civil engineering materials
2
From Japan
On 2015-04-21 07:24:29
First of all, it does not turn off. Or time-consuming, it does not descend the blade only with the heat. Use somehow using force. I buy are attracted to the low price.
This review is about item#07247597.
The cutting of the iron material.
5
From Japan
On 2014-10-14 23:13:11
Since it survives cheap.
This review is about item#07247606.
Cutting of metal parts
1
From Japan
On 2014-08-08 10:56:10
Cheap is to appreciate, but did not become useless. Cut in the coming shake charged with heat. Can not be used in the out because dangerous. I had also written other people. Look at the reviews and choose the one that suits you.
This review is about item#07247581.
Cutting of steel
1
From Japan
On 2014-05-25 20:37:24
Not a commodity that professional uses. For accident prevention, waste disposal! ! I too good, I do not want to hurt.
This review is about item#07247581.
Cutting of metal
5
From Japan
On 2014-02-05 20:56:52
I use to amateur DIY work. In particular, it could be used without problems. Since it will be saved anyway cheap.
This review is about item#07247597.
Steel pipe, cutting of rebar
1
From Japan
On 2013-12-04 19:40:52
This product is not such a thing can be used for very cutting. Trying to cut the steel and set to cutting machine that is cutting capacity was the lowest level or lower in a number of products that have been used up to now. Cut surface in conditions encountered that heat softened doing the cutting begins at the time of cutting, full of Bali feel like has been torn off the cutting surface, must finish the burrs at the Thunder. It was a very disappointing result. It is a product that can not be used for business. I bought 10 sheets, but there is no use value is nine remaining is in such a state from the first one of them.
This review is about item#07247597.