Buy more than* S$200* and get FREE SHIPPING

  • Cut-Off Wheels

Cut-Off Wheels 405*3.0*25.4mm

2.53 (49)
Item.#
07247606
Mfr.#
405*3.0*25.4mm
Package Qty.
1Pack(5Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
General steel, angle, round rod
Hole Diameter (phi mm)
25.4
Grain Size
30
Outer Diameter (phi mm)
405
Maximum Rotation Speed (min-1[r. p.m])
2980
Hardness
Q
Abrasive Material
Alumina
Thickness (mm)
3.0
Maximum Peripheral Velocity (m/min)
3800
Customer Reviews
5 star 9
4 star 4
3 star 12
2 star 3
1 star 21
Review Rating: 2.53
49 Customer Reviews
The reviews are automatic translation.
General work
3
From Japan
On 2017-03-31 15:09:55
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#7247597.
Whetstone
3
From Japan
On 2017-03-24 18:01:16
There is no problem. Also purchase if necessary
This review is about item#7247581.
factory
5
From Japan
On 2015-10-10 13:54:20
It is inexpensive and uses it without problems
This review is about item#07247597.
Fixtures
3
From Japan
On 2015-10-05 14:39:41
Preliminary and ordinary upper class!
This review is about item#07247597.
For work
1
From Japan
On 2015-09-11 16:25:25
Discontinued, sales terminated, if replacement was released, it was not possible to place an order because it took time to find № 11660075 which it was wanted to have its notation
This review is about item#07247581.
Cutting of iron
3
From Japan
On 2015-08-20 17:19:50
It can be used normally.
This review is about item#07247581.
Cutting of civil engineering materials
2
From Japan
On 2015-04-21 07:24:29
First off, it will not break. It takes time or the blade does not go down only with heat. Forcibly use it by some means. I am attracted by cheap and will buy it.
This review is about item#07247597.
To the cutting of iron material.
5
From Japan
On 2014-10-14 23:13:11
Because it is cheap, it is saved.
This review is about item#07247606.
Cutting of metal parts
1
From Japan
On 2014-08-08 10:56:10
I appreciate it being cheap, but it did not become usable. He comes out and shakes during cutting. I can not use it because it is dangerous. You also wrote other people. Choose what suits you by looking at the review.
This review is about item#07247581.
Cutting of steel
1
From Japan
On 2014-05-25 20:37:24
It is not a product used by a professional. For accident prevention, disposal! It is! It's a waste, I do not want to hurt.
This review is about item#07247581.