Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT SHANK COBALT DRILLS

STRAIGHT SHANK COBALT DRILLS HSS-Co8 3.5

by YG-1
3.88 (16)
Item.#
07247667
Mfr.#
HSS-Co8 3.5
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
33
Tolerance
h8
Thinning Shape of Drills
C-shaped web thinning
Flute Length (mm)
45
Point Angle (Degree)
135
Material
Cobalt high speed steel HSSCo8
Blade Diameter (phi mm)
3.5
Overall Length (mm)
73
Customer Reviews
5 star 6
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 3.88
16 Customer Reviews
The reviews are automatic translation.
Boring
5
From Japan
On 2017-02-16 09:57:23
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#7247651.
Drilled pilot hole of the screw striking location
3
From Japan
On 2015-07-21 10:02:52
For the screw under the hole is broken nothing this. But this time there is for the metal tried to use it. But it opened the bottom hole of more than 100 locations Had gone broke, two, this drill if the previous was not expected for the metal, broken thing. Although it is a consumable was felt that those who serve
This review is about item#07247791.
Drilling of the cylinder
4
From Japan
On 2013-08-30 13:10:48
I purchased in the trial about because considerably cheaper than what you are used to, but you can use pretty. I think that good cost-performance basis.
This review is about item#07247703.
Drilling in MC
3
From Japan
On 2013-07-15 19:22:26
I blade length than cobalt drill of Nazi was purchased so long it is this mon In comparison with the price
This review is about item#07247712.
Drilling of the Iron Works
5
From Japan
On 2013-03-07 21:10:50
M4 has been used under drilling of the tap. Sharpness has been preeminent very handy. Difficulty Choi costs a time even though there is a twist to sharpen the cutting reuse so different from Japanese products.
This review is about item#07247651.
Drilling by the drilling machine
4
From Japan
On 2012-02-06 21:39:37
It will cut less moderate with grilled. Drill General (Φ1.0 ~ Φ13.0) 0.1 jump +0.01 +0.02 Drill of +0.01 +0.02 (real -0.01 +0.00) plating fee display size is want. Drilling example in drilling machine Φ3.0 → Φ3.01 Φ3.02 Φ3.4 → Φ3.41 Φ3.42
This review is about item#07247685.
Drilling of stainless steel plate or the like
1
From Japan
On 2011-11-13 12:55:35
This drill is 10 this all can not be cut at all
This review is about item#07247651.
Wall processing unit bus
5
From Japan
On 2011-11-11 21:16:10
I was worried because the Korean manufacturers, feeling used was, to the core is cut well without blurring, and love because hesitation not broken. Depending on the lot, but some ants sharpness of variation is, it businesslike about the error. Considering the price, it is judged that better than a domestic manufacturer.
This review is about item#07247642.
Drilling, such as stainless steel steel
5
From Japan
On 2011-10-30 17:36:02
Cut well in spite of the price.
This review is about item#07247667.
Such as drilling, rusty iron plate drilling of stainless steel
5
From Japan
On 2011-08-25 15:10:56
I think that it really deals If you can buy at this price.
This review is about item#07247947.