Buy more than* S$200* and get FREE SHIPPING

  • STRAIGHT SHANK COBALT DRILLS

STRAIGHT SHANK COBALT DRILLS HSS-Co8 5.0

by YG-1
3.88 (16)
Item.#
07247703
Mfr.#
HSS-Co8 5.0
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
33
Tolerance
h8
Blade Diameter (phi mm)
5.0
Overall Length (mm)
92
Point Angle (Degree)
135
Thinning Shape of Drills
C-type thinning
Flute Length (mm)
62
Material
Cobalt HSS (high speed steel) HSSCo8
Customer Reviews
5 star 6
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 3.88
16 Customer Reviews
The reviews are automatic translation.
Boring
5
From Japan
On 2017-02-16 09:57:23
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#7247651.
Drilled pilot hole of the screw striking location
3
From Japan
On 2015-07-21 10:02:52
For the screw under the hole is broken nothing this. But this time there is for the metal tried to use it. But it opened the bottom hole of more than 100 locations Had gone broke, two, this drill if the previous was not expected for the metal, broken thing. Although it is a consumable was felt that those who serve
This review is about item#07247791.
Drilling of the cylinder
4
From Japan
On 2013-08-30 13:10:48
I purchased in the trial about because considerably cheaper than what you are used to, but you can use pretty. I think that good cost-performance basis.
This review is about item#07247703.
Drilling in MC
3
From Japan
On 2013-07-15 19:22:26
I blade length than cobalt drill of Nazi was purchased so long it is this mon In comparison with the price
This review is about item#07247712.
Drilling of the Iron Works
5
From Japan
On 2013-03-07 21:10:50
M4 has been used under drilling of the tap. Sharpness has been preeminent very handy. Difficulty Choi costs a time even though there is a twist to sharpen the cutting reuse so different from Japanese products.
This review is about item#07247651.
Drilling by drilling machine
4
From Japan
On 2012-02-06 21:39:37
Seizure is less and it cuts appropriately. Drill in general (Φ1.0 to Φ13.0) 0.1 Fly + 0.01 + 0.02 I want a drill of +0.01 + 0.02 (real -0.01 + 0.00) of plating allowance display size. Drilling with a drilling machine Example Φ 3.0 → Φ 3.01 Φ 3.02 Φ 3.4 → Φ 3.41 Φ 3.42
This review is about item#07247685.
Drilling of stainless steel plate etc.
1
From Japan
On 2011-11-13 12:55:35
All 10 drills can not be cut at all
This review is about item#07247651.
For processing of unit bus walls
5
From Japan
On 2011-11-11 21:16:10
I was worried because it was a Korean manufacturer, but I feel that I used it because the core does not shake well and it breaks well and it does not break easily. Depending on the lot, there is some variation in sharpness, but it is divisible within the error level. Considering the price, we judge it better than the domestic manufacturer.
This review is about item#07247642.
Drilling of steel materials such as stainless steel
5
From Japan
On 2011-10-30 17:36:02
It cuts well for price.
This review is about item#07247667.
Drilling of stainless steel material · Rusted steel plate drilling etc.
5
From Japan
On 2011-08-25 15:10:56
I think that it is really profitable if you can buy it at this price.
This review is about item#07247947.