Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug-In Connection Terminals, Fa Type
  • Plug-In Connection Terminals, Fa Type
  • Plug-In Connection Terminals, Fa Type

Plug-In Connection Terminals, Fa Type TMEDN480509-FA

4.75 (8)
Item.#
07248263
Mfr.#
TMEDN480509-FA
Package Qty.
1Box(100PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
9.8
Type
(FA type)
TRUSCO Part Number
255-7754
Specification
RoHS compliant
Dimension d (phi mm)
1.8
Dimension W (mm)
7.0
Dimensions B (mm)
5.0
Electric AWG Wire Conjugation Range (#)
18-16
Dimension D (phi mm)
4.1
Rated Voltage (V)
300
Color
Transparent red
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Dimensions L (mm)
19.5
Dimension G(mm)
4.9
Material (insulator)
Nylon
Material (connector)
Brass (Tin-plated electric)
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
0.75 - 1.25
Partner tab Thickness (mm)
0.5
Operating Temperature Range (deg C)
-40 - +105
Incombustibility
UL94V-2
Compatible Tool
Manual tools /NH11 and NH32 Main unit/NA10, NA3 Head/N10 11, N3 11
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2018-05-25 10:17:05
It simplified the process, shortened the time and became very good.
This review is about item#07248263.
Cable routing of power supply circuit
3
From Japan
On 2017-01-31 14:36:13
It is difficult to confirm that the wire insertion port is securely inserted because the wire insertion port is two-tiered inside
This review is about item#7248263.
Electric wiring
5
From Japan
On 2016-07-29 18:17:27
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#11088515.
It is used when connecting directly to the terminal part with wiring of miniature relay etc. It is used when the terminal block can not be installed due to space adjustment.
5
From Japan
On 2014-12-23 11:00:55
I often use it for work in the field. Just for greed, I also wanted F type with M type. Because it is not necessary to connect the electric wire in the middle, because you can OPEN the circuit at the time of inspection. Please handle it at your company. Reverence
This review is about item#07248263.
Terminal connection
5
From Japan
On 2014-09-03 10:10:33
Although it is goods of Mr. Nicifu, Internet is convenient, so I ordered it here.
This review is about item#07248263.
Hot water supply equipment equipment (boiler, Eco Cute, etc.) After-sales service
5
From Japan
On 2014-08-15 15:34:13
There is no special dissatisfaction.
This review is about item#07248263.
Neutrik: SPEAKON connection
5
From Japan
On 2014-08-14 15:20:30
Purchased 11088515. Because the insulating resin is hard, it seems to be stronger than Faston terminal attached to Spicon. It is a pity that the wire diameter is only two scales.
This review is about item#11088515.
Connection of wires
5
From Japan
On 2013-01-24 15:26:10
It is a domestic manufacturer and easy to use. The price is also cheaper to purchase here, so I would like to use it again.
This review is about item#07248263.