Buy more than* S$200* and get FREE SHIPPING

  • Uni-top mini
  • Uni-top mini
  • Uni-top mini

Uni-top mini TOP58A10

Item.#
07249076
Mfr.#
TOP58A10
Package Qty.
1Box(5Sheet)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Speed
67m/s
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Grain Size
240
2014 TRUSCO Published Page
2-1771
Purpose
Eliminated welding sputtering and bits, removes debree and rust, suitable for polishing
Outer Diameter (phi mm)
58
Hole Diameter (phi mm)
10
Size
58phi
TRUSCO Part Number
353-5827
Attaching Portion
10 hole