Buy more than* S$200* and get FREE SHIPPING

  • Endless Belt, EBB

Endless Belt, EBB EBB-100

4.50 (2)
Item.#
07251474
Mfr.#
EBB-100
Package Qty.
1Box(10PC)
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Perfect for elding bit removal, removal of burrs and rough scratches
TRUSCO Part Number
123-0522
Adhesive
Resin bond
Weight (g)
87
Material
Alumina (abrasive)
Dimensions (Width x Length) (mm)
100x915
Type
ARX
Base Material
Twill X w cotton cloth
Grain Size
100
Compatible Models
Iwata Hand grinder: HV100/100G/100U Yodo grinder: FS-IN/2N/3N/10N/20N/30N/YS-IN/2N
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is a chamfer of the metal processed item.
5
From Japan
On 2014-07-03 13:39:40
We use 180, 150, 240 everything. Previously, I bought it at a nearby tool store, but it was not soon, it took days for the order, and the price was a bit high, so I started to buy it with a monotaro. It is a consumable item and it is appreciated if it can be bought cheaply even a little. Grinding from the edge of the width, you can cut the width little by little. Sometimes, there is something that goes out diagonally.
This review is about item#07251501.
I would like if there is a thing of # 2000 or more for the polishing of my own product (processing finished into mirror finish).
4
From Japan
On 2013-03-05 21:38:04
The abrasive belt currently used is Sumitomo 3M employees who were using 60, 120, 240, 400, 600, 1000, but it was necessary to find 800 and found and purchased your products, I would appreciate it if you could do selling roses rather than box selling. Although feeling of use does not feel a problem specially, since the thing of 1000 th being currently used is using the belt of TRIZACT, I am struggling to remove the wound of 800 number. I would like to know if there is a good method for polishing the mirror finish. The final finish is using 3000 diamond paste.
This review is about item#37431274.