Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin crossed belt (Belton paper)
  • Resin crossed belt (Belton paper)
  • Resin crossed belt (Belton paper)

Resin crossed belt (Belton paper) BP10-40

3.00 (4)
Item.#
07251544
Mfr.#
BP10-40
Package Qty.
1Box(50PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Overall Length (mm)
10x330
Grain Size
40
Caution
Please use this product safely after reading the instruction manual. Please wear protective equipment such as safety glasses, protective gloves, dust masks, etc. Please check the direction of rotation, and do not add unnecessary pressure during use. <
Abrasive Material
Zirconia
TRUSCO Part Number
124-4477
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
At work
4
From Japan
On 2018-05-12 18:09:14
I am sorry that this size is not easy, I wish I could purchase it in less units.
This review is about item#37431344.
Deburring
5
From Japan
On 2016-02-03 17:50:48
Good durability. I continue using it.
This review is about item#02299586.
Grinding polishing after silver brazing
2
From Japan
On 2013-10-22 17:35:56
There is no such thing as being bad, but it is quickly decreasing. We are mostly grinding copper and brass products, but it will not be able to cut off immediately. Thankfully it is cheap, but because it consumes a lot, it is an impression that it is offsetting by the time and trouble of replacement.
Product finishing
1
From Japan
On 2009-10-17 10:19:19
120th. I have been using it for a long time, but recently, the seams of the belts became soon to be broken. I can not use it even if it is still available. Even if it is cheap, it is useless only with this. I am thinking about changing to another company.
This review is about item#07251596.