Buy more than* S$200* and get FREE SHIPPING

  • Resin crossed belt (Belton paper)

Resin crossed belt (Belton paper) BP10-80

2.67 (3)
Item.#
07251571
Mfr.#
BP10-80
Package Qty.
1Box(50PC)
Ship pack of
1
60.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Overall Length (mm)
10x330
Grain Size
80
Caution
Please use this product safely after reading the instruction manual. Please wear protective equipment such as safety glasses, protective gloves, dust masks, etc. Please check the direction of rotation, and do not add unnecessary pressure during use. <
Abrasive Material
Zirconia
TRUSCO Part Number
124-4566
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Deburr
5
From Japan
On 2016-02-03 17:50:48
Durability is good. We continue to use.
This review is about item#02299586.
Grinding and polishing after silver brazing
2
From Japan
On 2013-10-22 17:35:56
Although there is no that bad off, anyway it reduces the fast. Us is copper, but most grinding of brass products, will not cut immediately. Cheap is grateful, but impression that offset by the hours and minutes of labor for replacement because consuming a lot.
Finish of the product
1
From Japan
On 2009-10-17 10:19:19
No. 120. It has been much used to, but, recently, joint portion of the belt is now expire immediately rash. Can not be used gone off to such things still can be used. Cheap and waste is also in this just .... I think or try to change to another company.
This review is about item#07251596.