Buy more than* S$200* and get FREE SHIPPING

  • Resin crossed belt (Belton paper)

Resin crossed belt (Belton paper) BP10-180

2.67 (3)
Item.#
07251614
Mfr.#
BP10-180
Package Qty.
1Box(50PC)
Ship pack of
1
59.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Overall Length (mm)
10x330
Grain Size
180
Caution
Please use this product safely after reading the instruction manual. Please wear protective equipment such as safety glasses, protective gloves, dust masks, etc. Please check the direction of rotation, and do not add unnecessary pressure during use. <
Abrasive Material
Alumina
TRUSCO Part Number
124-4680
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Deburr
5
From Japan
On 2016-02-03 17:50:48
Durability is good. We continue to use.
This review is about item#02299586.
Grinding and polishing after silver brazing
2
From Japan
On 2013-10-22 17:35:56
Although there is no that bad off, anyway it reduces the fast. Us is copper, but most grinding of brass products, will not cut immediately. Cheap is grateful, but impression that offset by the hours and minutes of labor for replacement because consuming a lot.
Product finishing
1
From Japan
On 2009-10-17 10:19:19
120th. I have been using it for a long time, but recently, the seams of the belts became soon to be broken. I can not use it even if it is still available. Even if it is cheap, it is useless only with this. I am thinking about changing to another company.
This review is about item#07251596.