Buy more than* S$200* and get FREE SHIPPING

  • Resin crossed belt (Belton paper)

Resin crossed belt (Belton paper) BP20-36

4.33 (3)
Item.#
07251641
Mfr.#
BP20-36
Package Qty.
1Box(10PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Overall Length (mm)
20x520
Weight (g)
16.4
Grain Size
36
Caution
Please use this product safely after reading the instruction manual. Please wear protective equipment such as safety glasses, protective gloves, dust masks, etc. Please check the direction of rotation, and do not add unnecessary pressure during use. Pleas
2014 TRUSCO Published Page
2-1978
Abrasive Material
Zirconia
TRUSCO Part Number
124-4451
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Shaving operation
5
From Japan
On 2017-03-31 12:57:14
There is no problem if it can be used normally. I think that I will repeat again.
This review is about item#2299656.
Baritoli
3
From Japan
On 2013-06-27 13:07:39
Poor durability
This review is about item#07251702.
It is used for metal grinding.
5
From Japan
On 2009-11-24 21:17:54
The granularity used is many # 400 and # 600. Although the belt is endless, it is connecting one piece. I think this belt has good joints making. Although other manufacturers have experience of use, I think that it is a good class. The durability of the yarn part of the deep part is also sufficient.
This review is about item#07251763.